Cromwell Online - Industrial Tools Supplier



Adcola

K212-3 12V SOLDERING TOOL & ACCESSORIES

Category: Welding, Brazing & Soldering > Soldering > Soldering Tools

Adcola Soldering Iron

Designed for use on printed circuit boards and micro-electric soldering SMD and generally in the electronics industry. Lightweight design with a shim retained tip to prevent seizure. The K series iron is designed so that an efficient heat flow is maintained to the tip, while the handle stays cool.

K2000

Rated 400°C to 420°C (750°F to 790°F).
Tip diameter 4.75mm (3/16").
Supplied with 4057 Adiron tip.
K2240A/S Iron is fitted with an antistatic handle and 5036 copper tip.
Wattage equivalent: 25.

In Stock:
Available Stock K212-3 12V SOLDERING TOOL & ACCESSORIES is currently in stock with high quantities available.
Order code: ADC-516-3103D
Suppliers Part Number: K212-3
Offer price:
£14.94 incl. VAT
£12.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.