
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 9,250.00 | 20.0% | 11,100.00 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| WEEE Compliant | Yes |
| UNSPSC Code | 23101502 |
| eCl@ss Code | 36600203 |
| Brand | Ajax Machine Tools |
| Model Number | AJ40 |
| Speed (rpm) | 93 - 1420 |
| Weight each | 435kg |
| Drilling Capacity | 40mm |
| Spindle Travel | 180 |
| Table Size (mm) | 480 x 480 |
| No. of Speeds | 8 |
| Main Motor | 1.5kW |
| No. of Feeds | 3 |
| Spindle Taper | MT4 |
| Column to spindle (mm) | 350 |
| Table to base (mm) | 50 - 840 |
| Base size (mm) | 775 x 480 |
| Column diameter (mm) | 150 |
| Overall height (m) | 2.45 |
| Supplier Part No. | AJ40 |
No additional documentation for this product
Safety and Environmental Markings:

No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.