ALB70865 POWER BAR HAND IMPACT WRENCH
Allows access to restricted under bonnet areas - where air impact wrenches won't fit. Remove and replace harmonic balancer pulleys without removing the radiator. Impact force 'shocks' bolts loose. No compressed air required. Stop burning out starter motors.
Powerbar Hand Impact Wrench
High torque generated up to 813 newton-meters - dependent on force applied. Ideal for automotive, industrial and home applications. Drive: male 3/8" x female 3/8".
Weight: 2.2kg.
Overall length: 56cm.
In Stock:
We do have some limited stock of ALB70865 POWER BAR HAND IMPACT WRENCH available.
|
Order code: ALD-503-5010A
Suppliers Part Number: ALB70865
|
Offer price: |
£59.80
incl. VAT
£52.00
excl. VAT
|
|
For more information see our catalogue

-
Industrial Supplies 2009
Page 791
All information is given for guidance only and may be subject to change.






![[Additional image]](/static/products/z/graphics/jeeps/a/ald/5035010adiag1.eps_small.jpg)
![[Additional image]](/static/products/z/graphics/jeeps/a/ald/5035010adiag2.eps_small.jpg)