Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Alfra

18553-38 MAG DRILL 110V

Alfra Magnetic Milling Machine

Supplied with guard, safety straps, coolant bottle, hex wrenches and plastic carry case.


Availability:
Available Stock Order Online We do have some limited stock of 18553-38 MAG DRILL 110V available.
Check branch stock Check branch stock.
Order code: ALF-268-1850A
Suppliers Part Number: 18553-38 110V
Offer price:
£437.58 /ea. incl. VAT
£364.65 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Alfra Max 38 Plus

Power input: 1050W.
No load speed: 400rpm.
Magnetic adhesion: 12,000N.
Magnetic base size: 95 x 200mm.
Stroke: 141mm, range 115 - 295mm.
Capacities:
Core drill: 12 - 38mm.
Cutting depth: 50mm
Twist drill: 1 - 13mm (DIN 338).
Countersink: 10 - 40mm.
Weight: 15.2kg.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.