Cromwell Online - Industrial Tools Supplier



 

18553-38 MAG DRILL 240V

Category: Power Tools > Electric > Portable Electric Tools > Magnetic Drilling & Broaching

Magnetic Milling Machine

Supplied with gurad, safety straps, coolant bottle, hex wrenches and plastic carry case.

Alfra Max 38 Plus

Power input: 1050W.
No load speed: 400rpm.
Magnetic adhesion: 12,000N.
Magnetic base size: 95 x 200mm.
Stroke: 141mm, range 115 - 295mm.
Capacities:
Core drill: 12 - 38mm.
Cutting depth: 50mm
Twist drill: 1 - 13mm (DIN 338).
Countersink: 10 - 40mm.
Weight: 15.2kg.

In Stock:
Available Stock 18553-38 MAG DRILL 240V is currently in stock.
Order code: ALF-268-1860B
Suppliers Part Number: 18553-38 240V
Offer price:
£410.07 incl. VAT
£349.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.