Cromwell Online - Industrial Tools Supplier



C110.2-5X-TRA PRESSURE WASHER 230V

Category: Power Tools > Electric > Portable Electric Tools > Pressure Washers

Cold Water Pressure Washer

Domestic Cold Water Pressure Washer - C110.1-5 X-TRA

you can make good use of the alto C 110 pressure washer. it is handy sized, the build in trolley makes it easy to transport, and has a number of functions that cover basic cleaning needs. for all types of low frequency cleaning tasks around the house such as cleaning of flagstones, stairways, vehicles with a moderate use. features reliable aluminium pump. trolley for high mobility. automatic start/stop. compact and easy to store. light weight makes it easy to transport. easy to handle and operate. specifications pump pressure (bar/mpa) max. 110 (bar/mpa) water flow qmax/qiec 310-440 ltr/hour max inlet temperature 40°c motor rated power 1.4kw hose length 5 m dimensions lxwxh (mm) 246x269x635 cable length (m) 5 weight (kg) 6,7kg

In Stock:
Available Stock We do have some limited stock of C110.2-5X-TRA PRESSURE WASHER 230V available.
Order code: ALT-273-5080T
Suppliers Part Number: 126139431
Offer price:
£68.22 incl. VAT
£58.06 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.