Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Nilfisk Alto

STEAMTEC 51H STEAM CLEANER 230V


Availability:
Out of Stock Sorry, we are currently out of stock of STEAMTEC 51H STEAM CLEANER 230V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: ALT-273-6510H
Suppliers Part Number: 303000410
Offer price:
£394.80 /ea. incl. VAT
£329.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Nilfisk Alto Steamtec 5 IH

STEAMTEC 5 IH
A consumer steam cleaner with a comfortable carrying handle and stainless steel boiler. Suitable for multi-purpose cleaning and disinfection tasks... indoor and outdoor.

Features:
Short heating time due to the powerful heater.
High steam pressure makes it very efficient.
Easy to use, one button control.
Complies with all standards and is very safe to use.
Big rear wheels and front caster make operation easy.
Compact design, easy storage.
Large standard accessory range.

Specifications:
Cable length 4m.
Power supply 230V.
Heating capacity 1.5kW.
Heat up time approx. continual flow (Min/L).
Steam temperature boiler 140C.
Boiler volume 0.7/1.5L
Hose length 2m.
Max operation pressure 3.5 Bar.
Weight 4.6kg.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.