Cromwell Online - Industrial Tools Supplier



AMBERSIL FORMULA 11 RELEASE SPRAY 400ml

Category: Lubricants & Chemicals > Mould Release Agents

Minimal Transfer Non-Silicone Release Agent Formula 11

A minimal transfer, dry film, non-silicone release agent. Provides an ultra thin, dry film, especially effective on 'electronic' grade polymers such as Polycarbonate and ABS, particularly suitable for the release of HIPS (High Impact Styrene). Will not interfere with post-moulding operations, such as painting, printing or gluing. Multiple release per application can be achieved giving improved economy in use. Operational to 120O°C continuous, and intermittent to 210O°C. (although multiple release properties are reduced).

In Stock:
Available Stock AMBERSIL FORMULA 11 RELEASE SPRAY 400ml is currently in stock with high quantities available.
Order code: AMB-701-0105N
Suppliers Part Number: 6120004600
Offer price:
£8.62 incl. VAT
£7.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
  • Industrial Supplies 2009
    Page 1269
All information is given for guidance only and may be subject to change.