
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 179.00 | 20.0% | 214.80 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 350 |
| Overall Width | 220 |
| Overall Depth | 70 |
| Overall Weight | 1 |
| WEEE Compliant | Yes |
| UNSPSC Code | 41114401 |
| eCl@ss Code | |
| Brand | Amprobe |
| Model Number | TMA10A |
| Supplier Part No. | 2817785 |
No additional documentation for this product
Safety and Environmental Markings:

No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.