£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from PVC, these non-adhesive hazard tapes are well suited to cordoning areas of potential danger off to personnel. Available to purchase in either a red and white or black and yellow colour, each roll of tape is supplied in a dispenser for immediate use straight out of the box.
Features and Benefits
• Dispenser box ensures the tape doesn't get damaged or tangled when not in use
• Available in a red and white colourway or black and yellow dependent on your requirements
• Supplied in a dispenser box to allow you to easily select the correct amount for each use
• Manufactured from PVC which possesses strength, flexibility and durability
Typical Applications
• Ideal for use when warning pedestrians or personnel of a potentially hazardous area, to both forewarn and to separate the area off
Notes
• These products are non-adhesive
Attribute | Value |
---|---|
Adhesive | Non-Adhesive |
Brand | Avon |
Colour | Red White |
EAN | 5036140007215 |
ECLASS Code | 40020501 |
Length | 500m |
Material | PVC |
Tape Type | Barrier Tape |
UNSPSC Code | 46161507 |
Width | 75mm |