

| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 3.95 | 20.0% | 4.74 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 41121803 |
| eCl@ss Code | 32030100 |
| Brand | Azlon |
| OD (mm) | 51 |
| Pack Qty | 1 |
| Product Number | BDA218P |
| Height (mm) | 51 |
| Capacity (ml) | 50 |
| Sub-divisions (ml) | 5 |
| ID (mm) | 49 |
| Supplier Part No. | BDA218P (SGL) |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.