GK1000 ALLIGATOR CHAINSAW
Black & Decker® Garden Power Tools
The Black & Decker® GK1000 Alligator Powered Lopper works like a manual lopper BUT with the power of a chainsaw! In fact it's 10x faster than a manual saw, ideal for pruning small branches and cutting up logs up to 100mm in diameter in the garden. The lopper style dual switch handles improve control and help to ensure safe operation with a patented jaw design that encloses the bar and chainsaw to protect the user. Fitted with a safety lock off switch and an easy oil feature to ensure the chain runs and cuts smoothly.
From the big to the small the Alligator can handle it all!
GK1000 Alligator Powered Lopper
The Black & Decker® GK1000 Alligator Powered Lopper
Specification:
Powerful 550 Watt motor
Voltage: 240V
Power output: 550W
Bar length: 100mm
Safety lock off switch: Yes
2nd handle: Lopper style handles
Inertia chain brake: Yes
In Stock:
We do have some limited stock of GK1000 ALLIGATOR CHAINSAW available.
|
Order code: B&D-264-2320F
Suppliers Part Number: GK1000
|
Offer price: |
£99.86
incl. VAT
£84.99
excl. VAT
|
|








