Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 
Black And Decker

GT100 HEDGE TRIMMER 400W

Category: Power Tools > Electric > Portable Electric Tools > Hedge Trimmers

Black & Decker® Garden Power Tools

The Black & Decker® GT100 is one of the lightest hedge trimmers you can buy, this coupled with a powerful 400W motor and well balanced design with two multi-grip handles makes trimming the hedge a lot easier! The dual action 42cm diamond blade reduces vibration and stops in less then one second! When the trigger is released. The clear blade guard ensures you can safely see the whole length of the blade when it’s in use. The GT100 is ideal for medium to large hedges and is capable of cutting through branches up to 16mm in diameter.

GT100 42cm Hedge Trimmer 240V

The Black & Decker Gt100 Hedge Trimmer
Specification:
Power Output: 400w
Blade Strokes: 1850/mins
Blade length: 42cm
Blade gap: 16mm
Blade brake: under 1.0 second
Weight: 2.3kg
Cable Length: 6m
Weight: 2.2Kg
Supplied with blade sheath

For more information see the catalogue: Savers 25 May 2008
Savers 25 May 2008
Page 20

Black And Decker : GT100 HEDGE TRIMMER 400W : B&D-264-2373C
Images are for guidance only
In Stock: Available Stock   "GT100 HEDGE TRIMMER 400W" is currently in stock.
Order code: B&D-264-2373C
Suppliers Part Number: GT100
Offer price:
£32.89/ea. incl. VAT
£27.99/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.