Cromwell Online - Industrial Tools Supplier



 
Image Available Soon

GT501 HEDGE TRIMMER 500W

Category: Power Tools > Electric > Portable Electric Tools > Hedge Trimmers

Hedge Trimmer

GT501

New Balanced design is lightweight and Easy to use for quick and easy trimming. Precision Ground Dual action asymmetric blades reduce vibration. Long reach handle fitted with 2 Handed starting switch with a front guard for extra safety. Supplied with a blade sheath.
Specifications:
Power: 500W
Blade strokes: 1700/mins
Blade length: 510mm
Weight: 3.00kg

In Stock:
Available Stock GT501 HEDGE TRIMMER 500W is currently in stock.
Order code: B&D-264-2386R
Suppliers Part Number: GT501
Offer price:
£54.99 incl. VAT
£46.80 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.