S1222VF ALL-PURPOSE SAW BLADES (PKT-5)
Sabre Saw Blades
Bi-metal All purpose Saw Blade
Blade tooth set: milled, side set.
Flexible flush cut, effortless fine cut, long life.
Applications: wood with nails/metal 5 - 250mm, sheet metal, aluminium profiles 3 - 10mm, plastic profiles diameter 3 - 250mm.
Effective length: 300mm.
Progressive.
Tooth spacing, progr., min. 1.8mm.
Tooth spacing, progr., max. 2.6mm.
TPI progr., min. 10TPI.
TPI progr., max. 14TPI.
Pack of 5.
In Stock:
S1222VF ALL-PURPOSE SAW BLADES (PKT-5) is currently in stock with high quantities available.
|
Order code: BCH-241-1222V
Suppliers Part Number: S1222VF
|
Offer price: |
£17.48
incl. VAT
£15.20
excl. VAT
|
|
All information is given for guidance only and may be subject to change.








