S1542K ALL-PURPOSE SAW BLADES (PKT-5)
Sabre Saw Blades
HCS All purpose Saw Blade
Blade tooth set: ground, side set.
Ground extra sharp teeth. Quick cut.
Application: coarse wood, free of nails 15 - 190mm.
Total length: 240mm.
Tooth Pitch: 8.5mm.
Pack of 5.
In Stock:
We do have some limited stock of S1542K ALL-PURPOSE SAW BLADES (PKT-5) available.
|
Order code: BCH-241-1542M
Suppliers Part Number: S1542K
|
Offer price: |
£10.12
incl. VAT
£8.80
excl. VAT
|
|
All information is given for guidance only and may be subject to change.








