Cromwell Online - Industrial Tools Supplier



Bosch

GCM8S 8" SLIDING COMPOUND MITRE SAW 110V

Category: Power Tools > Electric > Static Power Tools > Table & Mitre Saws

200mm (8`) Compound Mitre Saw

Compact and lightweight and including a carrying handle for convenient transport to any construction site. Fitted with a laser and light for easy, precise and convenient working. Mitres angles up to 58° for all different kinds of applications. Excellent dust extraction for a clean workplace. Groove cuts can be performed. Machine handle with softgrip for convenient handling. High-quality, milled angle scales for a long lifetime. Spindle lock for easy saw blade changes. Power Input: 1400W No-load speed: 5.000 rpm Saw blade diameter: 216 mm Saw blade bore: 30 mm Cutting capacity 0°: 60 270 mm Cutting capacity 45° mitre: 60 190 mm Cutting capacity 45° incline: 42 270 mm Mitre adjustment: 50 ° L / 58 ° R Incline setting: 47 ° L Depth x length x height: 610 450 500mm Weight: 15.0 kg Supplied with: Saw blade, collet, dust bag, insert plate.

In Stock:
Available Stock GCM8S 8" SLIDING COMPOUND MITRE SAW 110V is currently in stock.
Order code: BCH-266-6480M
Suppliers Part Number: GCM8S 110V
Offer price:
£241.44 incl. VAT
£209.95 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.