Cromwell Online - Industrial Tools Supplier



Bosch

GCM 10 10" MITRE SAW 240V

Category: Power Tools > Electric > Static Power Tools > Table & Mitre Saws

210mm (10") Mitre Saw GCM10

Engraved mitre scales, easy to read and durable with 9 position stop and fine adjustment to any angle, mitres up to 49&61616; left and 48&61616; right. Enclosed blade guard. Dual support slide rails for accurate cutting. Supplied with dust bag for a clean work area. Power Input: 1800W No Load Speed: 4500rpm Blade size: 254 x 30mm bore Max. Cross cut: 144mm Max. Mitre 45&61616;: 101mm Weight: 15Kg

In Stock:
Available Stock GCM 10 10" MITRE SAW 240V is currently in stock.
Order code: BCH-266-6511B
Suppliers Part Number: GCM 10 240V
Offer price:
£212.74 incl. VAT
£184.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.