Cromwell Online - Industrial Tools Supplier



GSA24V 24V SABRE SAW

Category: Power Tools > Electric > Portable Electric Tools > Cordless Saws

Cordless Sabre Saw

GSA24V

Cordless sabre saw with softgrip on both handles and electronic accelerator switch and motor brake. Fitted with Bosch SDS for tool-free saw blade changes, for convenient working overhead, the saw blade can be fitted with the teeth pointing upwards. Stroke length can be changed to 19 mm at the push of a button, ideal for working in metal. Sole plate length can be adjusted for best use of the saw blade and adaptation to the cutting depth. No-load speed: 2.300 rpm Stroke lengths: 19 / 32 mm Weight including battery, approx.: 3,9 kg Battery capacity: 2,6 Ah Battery voltage: 24 V Supplied with: Quick Charger, 2 x 2.6 Ah NiMH batteries, 2 saw blades - 1 x wood, 1 x metal, carrying case.

In Stock:
Available Stock GSA24V 24V SABRE SAW is currently in stock.
Order code: BCH-266-6610K
Offer price:
£315.49 incl. VAT
£268.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.