Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Bosch

GSB 14.4VE2 13mm CHUCK COMBI DRILL 2x2.6AH NIMH

Bosch Cordless Drills

Boschs Cordless Combi drills are built to last and are up to 20% faster then other drills in their class. With gear ratios optimised for hammer drilling and driving, the newly developed planetary gearbox delivers the corresponding power rate for that particular application.

Another Bosch innovation the air-cooled gearbox for optimised cooling of the entire drive chain at all times, with increased copper content in the motor winding guaranteeing superior overload capability for a longer lifetime.

The progressive clutch delivers high precision torque settings with 15% more torque being delivered for every screw diameter: 1-20 for small screws, 21-25 for large screws.

The soft grip with two different soft pads improves comfort and control and reduces fatigue when working.

Special Offer Price
Availability:
Available Stock Order Online GSB 14.4VE2 13mm CHUCK COMBI DRILL 2x2.6AH NIMH - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: BCH-266-7302B
Suppliers Part Number: GSB 14.4VE2
Special Offer Price Offer price:
£250.80 /ea. incl. VAT
£209.00 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

GSB 14.4VE2 14.4V NiMH (2.6Ah) 13mm Cordless Combi Drill

GSB 14.4VE2 Specifications
Chuck Capacity: 13mm
No Load Speed: 0-470/0-1,950rpm
Blows per minute: 29,000bpm
Capacity In Steel: 13mm
Capacity In Wood: 35mm
Number of Torque Settings: 15
Maximum Torque: 65Nm
Weight: 2.8Kg

Supplied with: 1 hour Quick charger, 2 x 2.6 Ah NiMH battery pack and Carrying case.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.