| Alternative products... |
|---|
GBH 36-VLICP SDS HAMMER DRILL 2x1.3Li LI-ION BATTSProduct code: BCH-266-7336B £553.20/ea. |
GBH 24V SDS HAMMER DRILL2x2.0AH NICAD BATTERIES
Bosch Cordless Drills
Bosch GBH 24V is a compact and lightweight cordless rotary hammer drill that utilises the SDS-plus system for fast drill bit changing, the heavy-duty motor and impact mechanism are optimised for the hardest applications.
An Electric motor brake stops the drill as soon as the trigger is released. A sliding switch with switch-on lock controls the Forward/reverse rotation. A MV 200 chisel attachment can be used, allowing the GBH24V to be used for chiselling. Compatible with other max power tools from Bosch.
With one battery charge more than 120 holes can be drilled in concrete (diameter 6 mm, 40 mm deep)
Availability:
|
Order code: BCH-266-7335X
Suppliers Part Number: .
|
Offer price:
|
£299.99 /ea.
incl. VAT
£249.99
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
GBH 24V (2.0Ah) Ni-Cd SDS Plus Hammer Drill
GBH 24V Specification:
No load speed: 0-1,000rpm
Blows per minute: 0-4,400bpm
Drilling capacities: 4 - 20mm concrete, 20mm wood, 10mm steel.
Weight: 3.8kg
Supplied with quick charger, 2x 2.0 Ah NiCd battery pack, auxiliary handle, depth stop and carry case.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)


Offer price:

View Diamond Deals
