Cromwell Online - Industrial Tools Supplier



 

GSB 36-VLI COMBI DRILL

Category: Power Tools > Electric > Portable Electric Tools > Cordless Combi Packs

Combi Drill - GSB 36V-Lithium-Ion Battery

With the Bosch high performance motor, the two-stage planetary gears and the new 36V lithium-ion battery, the tool offers levels of torque that could hardly be any more extreme &150; and this in any speed range. Specifications: No load speed: 1st gear/2nd gear 450/1500rpm. Max. impact rate: 18,000. Torque, hard screwdriving application: 80Nm. Torque, soft screwdriving application: 34Nm. Quick-change chuck width: 1.5 - 13mm. Max. drilling capacities: wood 50mm, steel 16mm, masonry 16mm. Max. screw diameter: 12mm. Battery voltage: 36V. Battery capacity: 2Ah. Charge time: 45 minutes.

In Stock:
Available Stock GSB 36-VLI COMBI DRILL is currently in stock.
Order code: BCH-266-7335Y
Suppliers Part Number: GBH 36-VLI
Offer price:
£434.74 incl. VAT
£369.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.