Cromwell Online - Industrial Tools Supplier



Bosch

GST 14.4V JIGSAW

Category: Power Tools > Electric > Portable Electric Tools > Cordless Saws

Precision Cordless 14.4V (2.4Ah NiCd) Jigsaw - GST 14.4V

Variable speed for control and accuracy. Handy, powerful and durable with magnesium gear housing and aluminium sole plate. 4-stage pendulum action for high cutting performance, with low-vibration line-blower function keeps the work clear of debris. Soft grip for easy handling. Bosch SDS for quick, easy saw blade changes. Accessories include: 1 hour intelligent battery charger, 2 batteries, 3 saw blades, 1 splinter guard, allen key, guide rail adaptor, carrying case. Battery: BCH -280-1892S. Charger: BCH -280-1886M. Stroke height: 26mm. Bevel cuts: 0 - 45°. No load speed: 2100spm. Capacities: Metal 10 mm, wood 65mm.

In Stock:
Available Stock We do have some limited stock of GST 14.4V JIGSAW available.
Order code: BCH-266-7391C
Suppliers Part Number: GST 14.4V
Offer price:
£280.82 incl. VAT
£239.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.