Cromwell Online - Industrial Tools Supplier



Bosch

GST 24V JIGSAW

Category: Power Tools > Electric > Portable Electric Tools > Cordless Saws

Precision Cordless 24V (2.0Ah NiCd) Jigsaw GST 24V

Variable speed for control and accuracy. Handy, powerful and durable with magnesium gear housing and the aluminum sole plate. 4-stage pendulum action for high cutting performance. Soft grip for easy handling and user comfort. Line blower function low-vibration. Bosch SDS for quick, easy saw blade changes. Accessories include: 1 hour intelligent battery charger, 2 batteries pack, 3 saw blades, 1 splinter guard, allen key, guide rail adapter. Battery: BCH -280-1892T. Charger: BCH -280-1884D. Stroke height: 26 mm. Bevel cuts: 0 - 45°. No load speed: 2100spm. Capacities: wood 70mm, metal 12mm.

In Stock:
Available Stock We do have some limited stock of GST 24V JIGSAW available.
Order code: BCH-266-7393E
Suppliers Part Number: GST 24V
Offer price:
£334.86 incl. VAT
£284.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.