Cromwell Online - Industrial Tools Supplier



Bosch

GST 2000 JIGSAW 110V

Category: Power Tools > Electric > Portable Electric Tools > Jigsaws

85mm Orbital Jigsaw - GST 2000

Accepts 'T' type shank blades, electronic speed control and pendulum action for optimum control & speed of cut. The SDS blade change system does not require any additional tools when changing the blade. Dust extraction compatible. No load speed: 500-3,100rpm. Capacities: non-ferrous metal 20mm, steel 10mm, wood 85mm.

In Stock:
Available Stock GST 2000 JIGSAW 110V is currently in stock.
Order code: BCH-266-7399M
Offer price:
£139.82 incl. VAT
£119.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.