Cromwell Online - Industrial Tools Supplier



GHO 40-82C 850W PLANER 110V

Category: Power Tools > Electric > Portable Electric Tools > Planers

Planer

GHO 40-82C

Fitted with 3 V-grooves for easy and flexible chamfering, precise and clearly legible depth of cut setting with workpiece protection and left or right chip clearance. Switch-on lock for left-handers and right-handers. Can also be used as bench-mounted tool with sub-frame. Power input: 850W Power output: 450W No-load speed: 13.500rpm Planing width: 82mm Settable chip thickness: 0,0 - 4,0mm Adjustable rebating depth: 0 - 24mm Length: 296mm Width: 169mm Height: 173mm Weight: 3.20kg Supplied with: Rebating depth guide 1 extra Woodrazor reversible blade 90° parallel guide Carrying case

In Stock:
Out of Stock Sorry, we are currently out of stock of GHO 40-82C 850W PLANER 110V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: BCH-266-7405Q
Suppliers Part Number: GHO 40-82C 110V
Offer price:
£177.43 incl. VAT
£151.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.