Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 

GSR108VLIC 10.8V DRILL DRIVER LITHIUM

Category: Power Tools > Electric > Portable Electric Tools > Cordless Drills & Screwdrivers

Professional Drill/Driver - GSR 10,8 V-LIC

Electronic Cell Protection (ECP) prevents battery overload and switches off to avoid the threat of overheating and prevents battery discharge. Powered by Li-Ion (10,8V Lithium-Ion Battery.) No Memory effect, no self discharge. Half hour charger with turbo-charge to charge your battery to 70% in just 15 minutes. Voltage: 10,8V. No-load speed: 0-400. Torque adjustment range: (Nm) 2-6. Max. torque for hard/soft screwdriving appliction according to ISO 5393: (Nm) 18/7. Screw diameter max.:(mm) 6. Supplied with 1 battery and battery charger. Weight: 800g.

For more information see the catalogue: Industrial Supplies 2008
Industrial Supplies 2008
Page 598

GSR108VLIC 10.8V DRILL DRIVER LITHIUM : BCH-266-7422T
Images are for guidance only
In Stock: Available Stock   We do have some limited stock of "GSR108VLIC 10.8V DRILL DRIVER LITHIUM" available.
Order code: BCH-266-7422T
Suppliers Part Number: GSR108VLIC
Offer price:
£75.79/ea. incl. VAT
£64.50/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.