GSR 12-2 DRILL
|
|
Category: Power Tools > Electric > Portable Electric Tools > Cordless Drills & Screwdrivers
10mm 12V Cordless Drill Driver GSR12-2
2-speed cordless drill/driver range &150; offering great handling, power, and performance. A solid, light and compact tool - suitable for universal applications and professional use at an affordable price.
Robust 2-speed gearing with 25 torque settings &148; 1 drill setting.
Power transmission with high torque and long lifetime.
1st gear: high torque and power for larger screws
2nd gear: high speed for fast screwdriving and drilling
High torque through powerful motors
Compact battery pack with patented &34;easy-click&34; locking system
Durable 1.5Ah NiCad battery pack with higher class cells which offer extended lifetime and minimal downtime.
Easy trigger and LR function
Easy to operate bit-holder
Optimized centre of gravity with ergonomic T-handle for effortless and precise working.
Soft grip for high user comfort and strong hold.
Compact and light design for fast working in narrow spaces or overhead positions.
Electronic switch for safe and soft-start.
Short compact body for better balance.
Keyless chuck
Improved air-cooling of the motor &148; brushes for longer lifetime.
Specification:
No load speed: 0-400 / 0-1200rpm
Screw size max: 7 mm
Capacity: soft wood: 23mm, steel: 12mm
Clutch settings: 25 &148; drilling
Torque adjustment range: 1-8
Torque max: (hard/soft): 27/11
Battery capacity: 2 x 1.5Ah NiCad 60 min charging time
Softgrip
Bitholder
Weight: 1.5 kg
For more information see the catalogue:
Industrial Supplies 2008
Page 599
|
 Images are for guidance only
|
In Stock: 
We do have some limited stock of "GSR 12-2 DRILL" available.
|
Order code: BCH-266-7423A
Suppliers Part Number: GSR 12-2
|
Offer price: |
£89.89/ea.
incl. VAT
£76.50/ea.
excl. VAT
|
|
All information is given for guidance only and may be subject to change.
|