Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Bosch
- Click to enlarge -
Bosch : GHG 660-LCD INDUSTRIAL HEAT GUN 110V : BCH-266-7433L

[Additional image]

Alternative products...
HG650CK HEAT GUN 110V : MAK-275-6187S HG650CK HEAT GUN 110V

Product code:
MAK-275-6187S


£142.74/ea.


GHG 660-LCD INDUSTRIAL HEAT GUN 110V

Heat Gun


Availability:
Available Stock Order Online GHG 660-LCD INDUSTRIAL HEAT GUN 110V - currently in stock.
Check branch stock Check branch stock.
Order code: BCH-266-7433L
Suppliers Part Number: 0601944741
Offer price:
£107.99 /ea. incl. VAT
£89.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

GHG 660LCD

Four memory settings. Precise airflow and temperature control. Cold setting can be set for cooling heating element(approx. 1 minute). Removable dirt filter for cleaning. Ergonomic design/softgrip. Accessories: surface nozzle 50mm, glass protection nozzle 75mm and carrying case. Working temperature: 50° - 660°C. Power input: 2,300W. Airflow: 250 - 500 l/min.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.