Cromwell Online - Industrial Tools Supplier



 

GHG 660-LCD INDUSTRIAL HEAT GUN 240V

Category: Power Tools > Electric > Portable Electric Tools > Heat Guns

Pistol Grip Heat Gun - GHG 660LCD

Four main applications can be stored permanently, so that airflow and temperature are at the correct setting instantly. Airflow and temperature control in steps of ten for precise working. Heating automatically switches off and cools when overheating, for long service life. LCD display. Cold setting, heating element cooling can be selected (approx. 1 minute). Removable coarse dirt filter for cleaning. Ergonomic design/softgrip. Power input: 2,300W. Working temperature: 50 - 660&186;C. Control, air flow: infinitely variable. Airflow: 250 - 500 l/min. Accessories: surface nozzle 50mm, glass protection nozzle 75mm and carrying case.

In Stock:
Available Stock GHG 660-LCD INDUSTRIAL HEAT GUN 240V is currently in stock.
Order code: BCH-266-7433M
Offer price:
£104.58 incl. VAT
£89.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.