Cromwell Online - Industrial Tools Supplier



 
- Click to enlarge -
AHS 42-16 HEDGE TRIMMER : BCH-267-7045S

[Additional image]

AHS 42-16 HEDGE TRIMMER

Category: Power Tools > Electric > Portable Electric Tools > Hedge Trimmers

Hedge Trimmer

AHS 42-16

Lightweight and easy to use, especially with young hedges, excellent results are achieved through a perfect cut. Diamond-ground blade and is extremely quiet running. Complete with protective blade cover.
Specifications:
Cut length: 420mm
Tooth spacing: 16mm
Power:420W

In Stock:
Available Stock We do have some limited stock of AHS 42-16 HEDGE TRIMMER available.
Order code: BCH-267-7045S
Suppliers Part Number: 600847142
Offer price:
£46.99 incl. VAT
£39.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.