Image Available Soon
AKE 35 ELECTRIC CHAIN SAW
Chainsaw
AKE 35
For the occasional cutting of trees or sawing firewood and branches.
Specifications:
Voltage: 240V
Power: 1600W
Bar Length: 350mm
Chain Speed: 9m/sec
Cable Length: 4m
Weight: 4.00kg
In Stock:
We do have some limited stock of AKE 35 ELECTRIC CHAIN SAW available.
|
Order code: BCH-267-7048N
Suppliers Part Number: AKE 35
|
Offer price: |
£79.89
incl. VAT
£67.99
excl. VAT
|
|
All information is given for guidance only and may be subject to change.


BASKET




