Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 

IXO 3.6V CORDLESS SCREWDRIVER

Category: Power Tools > Electric > Portable Electric Tools > Cordless Drills & Screwdrivers

Screwdriver 3.6V - IXO 2

Thanks to its lithium-ion technology, the IXO 2 still has power, even if you haven&39;t used it for a while. Can be returned to charging station after every application irrespective of whether the battery is full, half-full or empty. Features: Battery status and forward and reverse indicators, light for poorly lit areas, magnetic bit holder, 3 hour charge time, rapid load drill bit, latest lithium Ion battery technology. Screwdriving diameter up to 5mm. Weight (including battery) 300g 1 x battery voltage 3.6 V. Comes complete with battery charger, 11 bits, 1 extension.

For more information see the catalogue: Industrial Supplies 2008
Industrial Supplies 2008
Page 586

IXO 3.6V CORDLESS SCREWDRIVER : BCH-267-7085M
Images are for guidance only
In Stock: Available Stock   "IXO 3.6V CORDLESS SCREWDRIVER" is currently in stock.
Order code: BCH-267-7085M
Suppliers Part Number: IXO
Offer price:
£35.24/ea. incl. VAT
£29.99/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.