SKU:
BOL9603060R
MPN:
BLAPSI
£9.16
Ex VAT
£10.99
Inc VAT
Product Details
Product Specification
Product Documents
These modular design safety goggles deliver high-level comfort for all-day wear. Lightweight and suitable for use over prescription glasses, these fully adjustable goggles have a range of accessories to change and upgrade to suit your environment.
Features and Benefits
• Lens technology approved for permanent wear
• Anti-fog and anti-scratch coatings allow for perfect optical quality
• Delivers 99.9% UVA/UVB protection for outdoor working
• Suitable to wear alongside a half-mask respirator
• Delivers a panoramic field of vision for enhanced risk awareness
• Features indirect ventilation for user comfort
Standards
• EN166 9T
• EN170 2C-1.2
• EN 166 1B3459 CE
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003050 |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | BLAPSI |
Resistance Features | Chemical-Resistant Impact-Resistant Scratch-Resistant |
Series | Blast |
Standards Met | BS EN 166 3 9 B T BS EN 170 CE Certified DIN ISO 9001 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |