SKU:
BOL9606860D
MPN:
TRACPSI
£11.00
Ex VAT
£13.20
Inc VAT
Product Details
Product Specification
Product Documents
With the comfortable design of safety spectacles and the secure fit and seal of safety goggles, Tracker™ safety spectacles are ideal for continuous use eye protection.
These robust spectacles feature optical class 1 anti-scratch and anti-fog coated lenses, with added side ventilation to ensure excellent clarity of vision.
Features and Benefits
• Medium upper and lower impact protection
• Anti-static lenses to safely disperse static charge
• Indirect and side ventilation for wearer comfort
• Adjustable strap for the perfect fit
Standards
• CE Certified
• EN166 FTKN
• EN170
Notes
• Mechanical risk - Low energy impact - F
• Mechanical risk- High-speed particles at extreme temperatures - T
• Mechanical risk- Medium energy impact - B
• Risks relating to radiations - UV Protection - EN 170 - (2-1.2, 2C-1.2)
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740004828 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Nylon |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | TRACPSI |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Tracker 2 |
UNSPSC Code | 46181802 |