Category: Measuring Equipment > Specialist Equipment & Gauges > Environment Gauges > Thermometers
Moulded plastic with fixture hole for hanging. Spirit filled.
Size 150 x 33mm. Range: -10°C to 50°C. 10°F to 120°F
For more information see the catalogue: Industrial Supplies 2008 Page 703
All information is given for guidance only and may be subject to change.