

| Stock |
|---|
| Branch | Stock |
|---|---|
| Basildon | |
| Bedford | |
| Blackburn | |
| Bristol | |
| Carlisle | |
| Crawley | |
| Derby | |
| Grimsby | |
| Manchester | |
| Mansfield | |
| Northampton | |
| Peterborough | |
| Plymouth | |
| Sheffield | |
| Stockton | |
| Telford | |
| West Midlands (Tipton) | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 2.60 | 20.0% | 3.12 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31201601 |
| eCl@ss Code | 30140101 |
| Brand | Bostik |
| Supplier Part No. | 80208 |
No additional documentation for this product
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.