
| Stock |
|---|
| Branch | Stock |
|---|---|
| Leicester | |
| Sheffield | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 77.34 | 20.0% | 92.81 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31201609 |
| eCl@ss Code | 23330104 |
| Brand | Bostik |
| Colour | Clear |
| Model Number | 6330 |
| Pack Qty | 160 |
| Supplier Part No. | 50565 |
No additional documentation for this product
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.