Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Cemont

SHARPE 6K 6mm PLASMA CUTTER 240V

Cemont Plasma Cutters

The Cemont SHARP 6K is a plasma cutting installation based on inverter technology and ensuring an excellent regulation of the welding current, which increases the cutting quality. The SHARP 6K includes an integrated compressor so that there is no need to have a compressed air source available separately. It is easy to cut without an earth clamp up to 2mm thickness, especially useful when cutting painted sheets. The digital display allows for a finer adjustment and an optimal reading of the cutting parameters whilst in use.

Input voltage: 230V single phase - on domestic socket outlet 16A.


Availability:
Available Stock Order Online We do have some limited stock of SHARPE 6K 6mm PLASMA CUTTER 240V available.
Check branch stock Check branch stock.
Order code: CEM-880-7860B
Suppliers Part Number: W000263709
Offer price:
£1,629.08 /ea. incl. VAT
£1,357.57 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

SHARP 6K Plasma Cutter

Specification:
Cutting capacity (on carbon steel)
in quality 4mm
in separation 8mm
Input voltage single phase: 230V - 50/60Hz
Primary consumption power: 16/3.5kVA
Effective consumption: 11A
Welding current: 10 - 20A
Duty cycle at: 40C at 50% 20A
Protection class: IP23
Dimensions: 440 x 185 x 310mm
Weight: 12kg

Supplied complete with:
Electric cable with 16 A plug.
Equipped with earth cable.
Complete torch with wear parts.
Safety instruction for use and maintenance manual.



No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.