Cemont

SHARP 10KT PLASMA CUTTER
Special Offer Price
Sharp 10KT Plasma Cutter

Sharp 10KT Plasma Cutter
Portable plasma cutter with integrated compressor for manual plasma cutting.
Specification:
Cutting capacity (on steel):
clean 8mm, max 10mm.
Input voltage single phase: 230V.
Primary power
consumption: 11.5A
Duty cycle:
(10 minutes at 40C)
20 A at 60%
Protection class: IP23.
Dimensions:
470 x 205 x 370mm.
Weight: 16kg.
Supplied complete with:
Earth cable, CPT 800
torch and safety
instructions.




Special Delivery and Collection
Availability:
Stock

Out of stock Out of stock
Prices:
QtyExc.TaxInc.Curr.Notes
Your Price (1+)1,078.9220.0%1,294.71£Special Offer Price Special Offer Price
Order Code:CEM8807870C  Qty: 

Specification:

Property Value
UNSPSC Code23271404
eCl@ss Code36610401
BrandCemont
Supplier Part No.CEM-W000273294

No additional documentation for this product

No safety information available for this product.

All prices in the following PDF are for guidance only. See above for current pricing.

All information is given for guidance only and may be subject to change.

Login - Register
Click link below to go to the basket/checkout

Your Basket

DeleteLineQtyCodeDescriptionUnit
Price
excl. VAT
You have no items in your basket

Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.



Featured Brands
Looking for a product? Request callback View our Interactive e-brochure Venda 365 Helivend Bearings & Transmissions Services Sourcepoint - Global Sourcing
 
© 2008 - 2013 Cromwell

Maestro MasterCard Solo Visa Visa Electron Visa Delta