Cromwell Online - Industrial Tools Supplier



SHARPE 40M 35mm PLASMA CUTTER

Category: Welding, Brazing & Soldering > Plasma Cutters

SHARP 40M Plasma Cutter

The Cemont SHARP 40M plasma cutter is a power source aimed to satisfy both workshop and on site applications. The fine adjustment of cutting parameters across the full range make this a very versatile machine that can cut and pierce all conducting metals. Easy to operate as only 1 switch controls the adjustment of the 4 power levels. Powerful high duty cycle 120A at 50% at 40°C. Cutting capacity (on carbon steel) Piercing: 8mm in quality: 35mm in separation: 40mm Specification: Input Voltage Three-Phase 50/60Hz: 220V 230V 380V 400V Primary Power Consumption: 74A 71A 42A 40A Effective Consumption: 52A 50A 30A 28A Power: 16kVA Pressured Air Consumption: 220 l/min - 5.5 bars Welding Current: 30-120A Duty cycle at 40°C: At 50% 120A At 75% 85A At 100% 50A Protection class: IP23 Dimensions: 500x855x705 mm Weight 125kg Supplied complete with: Electric cable. Complete torch with. Safety instruction manual.

In Stock:
Out of Stock Sorry, we are currently out of stock of SHARPE 40M 35mm PLASMA CUTTER. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: CEM-880-7900F
Suppliers Part Number: W000261831
Offer price:
£3,884.97 incl. VAT
£3,306.36 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.