
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 75.77 | 20.0% | 90.93 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 27131701 |
| eCl@ss Code | 25160000 |
| Brand | Camozzi |
| Product Number | 27U2A50A0250 |
| Bore (mm) | 50 |
| Stroke (mm) | 250 |
| Supplier Part No. | 27U2A50A0250 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.