CGSSPFINS CLAY GRAFTER MYD INSULATED SHOVEL
Insulated Contractors Tools - 10,000V tested
Shocksafe Poly-fibre Safety Products are manufactured in the UK by Richard Carter Ltd who have designed a range of top quality contractors tools for ground works construction in the power utilities industry. Exceptionally strong, hard wearing and safe in the most testing of situations. We have developed our standard range of fibre glass tools into a fully certified, double insulated range. Shocksafe products also feature newly developed poly-fibre handles in preference to part metal handles that are supplied with other brands of insulated tools. This ensures that the operator has the maximum possible protection against shock. A specially contoured collar prevents the users hand slipping onto the steel blades.
All tools are individually flash tested to 10,000V and certified to 1,000V. Conforms to BS 8020 standards.
Availability:
Sorry, we are currently out of stock of CGSSPFINS CLAY GRAFTER MYD INSULATED SHOVEL. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
|
Order code: CRT-522-1900Q
Suppliers Part Number: CGSSPFINS
|
Offer price: |
£118.91 /ea.
incl. VAT
£101.20
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2010
Page 930
Download PDF Pages
Clay Grafter
With a slightly dished head. Ideal for digging post holes in confined spaces. Designed for clay digging and heavy ground breaking work.
Head size 203 x 305mm.
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2010 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

![[Additional image]](/static/products/g/jeeps/522/crt5221900q.eps_small.jpg)
![[Additional image]](/static/products/g/jeeps/522/crt5221250r_pyd.eps_small.jpg)

