1/32"x1.1/4"x18" GROUND FLAT STOCK
Precision Ground Flat Stock
The dimensional stability of ground flat stock combines with other useful characteristics including excellent resistance to cracking during heat treatment compared with other, more highly alloyed, cold work tools. Relatively soft and easy to machine. High wear resistance after heat treatment. Holds a good cutting edge. Suitable for EDM machining.
Typical applications: widely used in precision tools, machine knives, gauges, jigs, templates, punches, dies and machine parts.
The Cost Cutting Stock: extensive range of widths and thicknesses enables the selection of an appropriate size of ground flat stock to minimise material and machining costs.
Manufactured from BS4659 B01 grade steel equivalent to AISI 01 and Werk. No. 1.2510.
Chemical analysis range:
Carbon 0.90 - 1.00%
Silicon 0.40%
Manganese 1.00 - 1.20%
Chromium 0.50 - 0.70%
Tungsten 0.50 - 0.70%
Vanadium 0.05 - 0.25%
Chemical analysis typical:
Carbon 0.95%
Silicon 0.40%
Manganese 1.20%
Chromium 0.55%
Tungsten 0.55%
Vanadium 0.15%
Availability:
Sorry, we are currently out of stock of 1/32"x1.1/4"x18" GROUND FLAT STOCK. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
|
Order code: CTL-413-0105F
|
Offer price: |
£9.44 /ea.
incl. VAT
£7.87
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 717
Download PDF Pages
Inch Sizes
Tolerances:
Thickness: plus or minus 0.001".
Width: minus 0.00"/plus 0.005".
Length: minus 0.00"/plus 0.25".
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)


