Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


1mmx10mmx500mm GROUND FLAT STOCK

Precision Ground Flat Stock

The dimensional stability of ground flat stock combines with other useful characteristics including excellent resistance to cracking during heat treatment compared with other, more highly alloyed, cold work tools. Relatively soft and easy to machine. High wear resistance after heat treatment. Holds a good cutting edge. Suitable for EDM machining.
Typical applications: widely used in precision tools, machine knives, gauges, jigs, templates, punches, dies and machine parts.
The Cost Cutting Stock: extensive range of widths and thicknesses enables the selection of an appropriate size of ground flat stock to minimise material and machining costs.

Manufactured from BS4659 B01 grade steel equivalent to AISI 01 and Werk. No. 1.2510.
Chemical analysis range:
Carbon 0.90 - 1.00%
Silicon 0.40%
Manganese 1.00 - 1.20%
Chromium 0.50 - 0.70%
Tungsten 0.50 - 0.70%
Vanadium 0.05 - 0.25%

Chemical analysis typical:
Carbon 0.95%
Silicon 0.40%
Manganese 1.20%
Chromium 0.55%
Tungsten 0.55%
Vanadium 0.15%


Availability:
Available Stock Order Online 1mmx10mmx500mm GROUND FLAT STOCK - currently in stock.
Check branch stock Check branch stock.
Order code: CTL-413-3100A
Offer price:
£7.42 /ea. incl. VAT
£6.18 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Metric sizes

Tolerances:
Thickness: -0.00mm/+0.050mm.
Width: -0.00mm/+0.200mm.
Length: -0.00mm/+5.000mm.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.