Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


1/8" DIA. x 13" SILVER STEEL

Silver Steel

For tool room and general engineering. Applications include screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel, engraver tools. High carbon content means that it can be hardened to give high wear resistance and chromium content adds strength and hardness.

Manufactured from
BS1407:1970 grade steel.

Typical hardness:
207-237HB with 285HB maximum.

Tensile strength:
45/55 T.P.S.I. (700/850 N/mm2).

Surface finish:
Better than 0.6 microns (25 micro inch) CLA (Centre Line Average).

Chemical analysis range:
Carbon 0.95 - 1.25%
Silicon 0.40% max
Manganese 0.25 - 0.45%
Phosphorous 0.045% max
Sulphur 0.045% max
Chromium 0.35 - 0.45%

Chemical analysis typical:
Carbon 1.13%
Silicon 0.22%
Manganese 0.37%
Phosphorous 0.014%
Sulphur 0.018%
Chromium 0.43%


Availability:
Available Stock Order Online 1/8" DIA. x 13" SILVER STEEL - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: CTL-432-5016G
Offer price:
£0.56 /ea. incl. VAT
£0.47 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Inch round sizes

Tolerances:
Below 1" plus/minus 0.00025".
1" up to and including 2" plus/minus 0.00050".



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.