Cromwell Online - Industrial Tools Supplier



Image Available Soon

11/64" X 13" SILVER STEEL

Category: Materials & Maintenance > Materials > Silver Steel

Silver steel

For tool room and general engineering. Applications include screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel, engraver tools. High carbon content means that it can be hardened to give high wear resistance and chromium content adds strength and hardness. Manufactured from BS1407:1970 grade steel. Typical hardness: 207-237HB with 285HB maximum. Tensile strength: 45/55 T.P.S.I. (700/850 N/mm2). Surface finish: Better than 0.6 microns (25 micro inch) CLA (Centre Line Average). Chemical analysis range: Carbon 0.95 - 1.25% Silicon 0.40% max Manganese 0.25 - 0.45% Phosphorous 0.045% max Sulphur 0.045% max Chromium 0.35 - 0.45% Chemical analysis typical: Carbon 1.13% Silicon 0.22% Manganese 0.37% Phosphorous 0.014% Sulphur 0.018% Chromium 0.43%

Inch round sizes

Tolerances: Below 1" /- 0.00025" 1" up to and including 2" /- 0.00050"

In Stock:
Out of Stock Sorry, we are currently out of stock of 11/64" X 13" SILVER STEEL. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: CTL-432-5022A
Offer price:
£0.65 incl. VAT
£0.55 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.