3.0mm DIA. x 13" SILVER STEEL
Silver Steel
For tool room and general engineering. Applications include screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel, engraver tools. High carbon content means that it can be hardened to give high wear resistance and chromium content adds strength and hardness.
Manufactured from
BS1407:1970 grade steel.
Typical hardness:
207-237HB with 285HB maximum.
Tensile strength:
45/55 T.P.S.I. (700/850 N/mm2).
Surface finish:
Better than 0.6 microns (25 micro inch) CLA (Centre Line Average).
Chemical analysis range:
Carbon 0.95 - 1.25%
Silicon 0.40% max
Manganese 0.25 - 0.45%
Phosphorous 0.045% max
Sulphur 0.045% max
Chromium 0.35 - 0.45%
Chemical analysis typical:
Carbon 1.13%
Silicon 0.22%
Manganese 0.37%
Phosphorous 0.014%
Sulphur 0.018%
Chromium 0.43%
Availability:
3.0mm DIA. x 13" SILVER STEEL - currently in stock with high quantities available.
Check branch stock.
|
Order code: CTL-432-5306G
|
Offer price: |
£0.58 /ea.
incl. VAT
£0.48
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
-
Industrial Supplies 2011
Page 734
Download PDF Pages
Metric round sizes
Tolerances:
Up to 25mm plus 0 - 0.012mm.
Over 25mm up to and including 50mm plus 0 - 0.0250mm.
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)


