Cromwell Online - Industrial Tools Supplier



3.5mm DIA. x 13" SILVER STEEL

Category: Materials & Maintenance > Materials > Silver Steel

Silver steel

For tool room and general engineering. Applications include screwdrivers, punches, shafts, axles, pinions, pins, die posts, instrument parts, model parts, taps and drills for mild steel, engraver tools. High carbon content means that it can be hardened to give high wear resistance and chromium content adds strength and hardness. Manufactured from BS1407:1970 grade steel. Typical hardness: 207-237HB with 285HB maximum. Tensile strength: 45/55 T.P.S.I. (700/850 N/mm2). Surface finish: Better than 0.6 microns (25 micro inch) CLA (Centre Line Average). Chemical analysis range: Carbon 0.95 - 1.25% Silicon 0.40% max Manganese 0.25 - 0.45% Phosphorous 0.045% max Sulphur 0.045% max Chromium 0.35 - 0.45% Chemical analysis typical: Carbon 1.13% Silicon 0.22% Manganese 0.37% Phosphorous 0.014% Sulphur 0.018% Chromium 0.43%

Metric round sizes

Tolerances: Up to 25mm 0 - 0.012mm Over 25mm up to and including 50mm 0 - 0.0250mm

In Stock:
Available Stock 3.5mm DIA. x 13" SILVER STEEL is currently in stock with high quantities available.
Order code: CTL-432-5309K
Offer price:
£0.59 incl. VAT
£0.50 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.