
| Stock |
|---|
| Branch | Stock |
|---|---|
| Banbury | |
| Basingstoke | |
| Bedford | |
| Birmingham | |
| Blackburn | |
| Carlisle | |
| Chester | |
| Coventry | |
| Cramlington | |
| Crawley | |
| Derby | |
| Dundee | |
| Edinburgh | |
| Fife | |
| Glasgow (Bellshill) | |
| Glasgow (Hillington) | |
| Grimsby | |
| Leicester | |
| Lincoln | |
| London | |
| Luton | |
| Manchester | |
| Mansfield | |
| Nottingham | |
| Peterborough | |
| Peterhead | |
| Plymouth | |
| Poole | |
| Portsmouth | |
| Rochester | |
| Southampton | |
| Stockton | |
| Stoke | |
| Telford | |
| Warrington | |
| West Midlands (Tipton) | |
| Worcester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 0.01 | 20.0% | 0.02 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31161800 |
| eCl@ss Code | 23090000 |
| Brand | Matlock padlocks |
| Size | M8 |
| Supplier Part No. | . |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.